8.8W A19 LED Lamp, 27K

Item #: 1859058

Cat #: 8.8A19/AMB/927/ND D2D 4/1FB T20

UPC: 046677557720

Company wide:
0 in stock
Documents & Guides
8.8 Watt A19 LED Lamp, 800 Lumens, Color Temperature: 2700K, 90 CRI, Non-Dimmable, Frosted Finish, California Title 20 Compliant

Overview

8.8 Watt A19 LED Lamp, 800 Lumens, Color Temperature: 2700K, 90 CRI, Non-Dimmable, Frosted Finish, California Title 20 Compliant
Also known as: 046677557720, 8.8A19/AMB/927/ND D2D 4/1FB T20, PHI8.8A19AMB927NDD

Specifications

Lumens: 800
Color: Frosted
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 8.800
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 8.800
Color: Frosted
Color Temperature: 2700 (Warm White)