4" Smooth Trim, Matte Black

Item #: 1859024
Cat #: 4SEMB R4
UPC: 193048825534
$ 5.29 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Smooth Trim, Matte Black

Overview

4 Inch Smooth Trim, Matte Black
The 4" recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. The LED module maintains at least 70% light output for 50,000 hours.
Also known as: 193048825534, 4SEMB R4, LIT4SEMBR4

Specifications

Size: 4 in
Color: Matte Black
Diameter: 4 in
Size: 4 in
Diameter: 4 in
Color: Matte Black

Customer Reviews

No reviews for this product
(0)