4" Smooth Trim, Oil-Rubbed Bronze

Item #: 1859023

Cat #: 4SEORB R4

UPC: 193048825527

$ 23.55 EA
Company wide:
2 in stock
Documents & Guides
4 Inch Smooth Trim, Oil-Rubbed Bronze

Overview

4 Inch Smooth Trim, Oil-Rubbed Bronze

The 4" recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. The LED module maintains at least 70% light output for 50,000 hours.

Also known as: 193048825527, 4SEORB R4, LIT4SEORBR4

Specifications

Size: 4 in
Diameter: 4 in
Color: Oil-Rubbed Bronze
Size: 4 in
Color: Oil-Rubbed Bronze
Diameter: 4 in