4" Smooth Trim, Brushed Nickel

Item #: 1859022

Cat #: 4SEBN R4

UPC: 193048825510

$ 17.92 EA
Company wide:
2 in stock
Documents & Guides
4 Inch Smooth Trim, Brushed Nickel

Overview

4 Inch Smooth Trim, Brushed Nickel

The 4" recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. The LED module maintains at least 70% light output for 50,000 hours.

Also known as: 193048825510, 4SEBN R4, LIT4SEBNR4

Specifications

Size: 4 in
Color: Brushed Nickel
Diameter: 4 in
Size: 4 in
Diameter: 4 in
Color: Brushed Nickel