ULTRAVIOLET GERMICIDAL CART

Item #: 1858880

Cat #: LC-UVC-CART-200W-01

UPC: 844006061517

Company wide:
0 in stock
Documents & Guides
LumiCleanse™ ULTRAVIOLET GERMICIDAL CART: 200W; 270nm wavelength. Easy to transport and store with draw-bar handle and compact design. Simply wheel cart into a room, and disinfect. Adjust the modules for a 360° full coverage. Suggested Associated Item: LC-UVC-DOSCARD-10PK; ULTRAVIOLET MEASUREMENT CARDS.

Overview

LumiCleanse™ ULTRAVIOLET GERMICIDAL CART: 200W; 270nm wavelength. Easy to transport and store with draw-bar handle and compact design. Simply wheel cart into a room, and disinfect. Adjust the modules for a 360° full coverage. Suggested Associated Item: LC-UVC-DOSCARD-10PK; ULTRAVIOLET MEASUREMENT CARDS.
Also known as: 844006061517, LC-UVC-CART-200W-01, LGDLCUVCCART200W01

Specifications

Volts AC: 120
Wattage: 200
Light Technology: UV
Volts AC: 120
Light Technology: UV
Wattage: 200