In-Line Fan, 4" Duct, 167 CFM

Item #: 1858739

Cat #: FR110

UPC: 650737011109

Company wide:
0 in stock
Documents & Guides
In-Line Fan, CFM: 167, Duct Size: 4 inch, Color: White

Overview

In-Line Fan, CFM: 167, Duct Size: 4 inch, Color: White
Also known as: 650737011109, FR110, FNTFR110

Specifications

CFM: 167
Color: White
CFM: 167
Color: White