
Call for price
Company wide:
0
in stock
Documents & Guides
LED Commercial Recessed Downlight: , 6" Round, 120V-277V, 80 CRI, Selectable Wattages: 8/10/15 (see spec sheet for lumens @ selected wattage/color), Selectable Color Temperature: 3000K, 3500K, 4100K. Replaces up to 75W.
Overview
LED Commercial Recessed Downlight: , 6" Round, 120V-277V, 80 CRI, Selectable Wattages: 8/10/15 (see spec sheet for lumens @ selected wattage/color), Selectable Color Temperature: 3000K, 3500K, 4100K. Replaces up to 75W.
Also known as: 762148281047, DLC6SWUZDCCT, TCPDLC6SWUZDCCT
Specifications
| Color Temperature: | 4100 (Cool White), 3000 (Warm White), 3500 (Neutral White) |
| Wattage: | 10, 15, 8 |
| Lumens: | 850, 1090, 1500, 820, 865, 1430, 1030, 1080 |
| Volts AC: | 120, 277 |
| Color Rendering Index (CRI): | 80 |
| Diameter: | 6 in |
| Shape: | Round |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4100 (Cool White), 3000 (Warm White), 3500 (Neutral White) |
| Lumens: | 850, 1090, 1500, 820, 865, 1430, 1030, 1080 |
| Color Rendering Index (CRI): | 80 |
| Shape: | Round |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10, 15, 8 |
| Volts AC: | 120, 277 |
| Diameter: | 6 in |
| Dimmable: | Yes |