LED High Bay

Item #: 1858665

Cat #: XIBL4842000LMGL

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
XIBL4842000LMGL XIB-L48-42000LM-GL- MVOLT-GZ10-40K-80CRI- WGX-DWHXD

Overview

XIBL4842000LMGL XIB-L48-42000LM-GL- MVOLT-GZ10-40K-80CRI- WGX-DWHXD

The XIB LED High Bay is designed and engineered to withstand medium-duty industrial environments. XIB is a fully sealed, wet location high bay in a linear form factor designed for warehousing, large indoor spaces, and gymnasiums as well as demanding environments such as manufacturing, service bays, packaging, ice rinks, under canopy, cold storage, natatoriums, and food service. The XIB is durable and powerful but maintains an aesthetic appeal that makes it suitable for even retail and commercial applications.

Also known as: XIBL4842000LMGL, LITXIBL4842000LMGL

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft
Lumens: 42000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Lumens: 42000
Dimmable: Yes
Shape: Rectangular
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277