40W LED EM WIDE Strip 5K

Item #: 1858435

Cat #: 65-1153

UPC: 045923682094

Company wide:
0 in stock
LED 4 ft.- Wide Strip Light - 40W - 5000K - White Finish - with Knockout and Emergency Battery Backup

Overview

LED 4 ft.- Wide Strip Light - 40W - 5000K - White Finish - with Knockout and Emergency Battery Backup

The NUVO 65-1153 LED 40-watt 4 foot wide strip light with natural lighting features knockout capability and emergency back up. Finished in white, this sleek fixture will bRighten your space. Sleek and dimmable, this strip light delivers 50,000 hours of exceptional illumination.

Also known as: 045923682094, 65-1153, SAT651153

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 40
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4909
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Lumens: 4909
Wattage: 40
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277