1
more

Plus Impulse Exothermic Welding Control Unit, 6' Cable
Item #: 1858426
Cat #: PLUSCU2L6
UPC: 782856994985
$ 455.86 EA
Company wide:
7
in stock
Documents & Guides
Plus ignitor with improved ease of use, new safety features, can use AA or rechargeable batteries. 1.8 m Cable.
Overview
Plus ignitor with improved ease of use, new safety features, can use AA or rechargeable batteries. 1.8 m Cable.
Cadweld Plus ignitor with improved ease of use, new safety features, can use AA or rechargeable batteries.
Also known as: 782856994985, PLUSCU2L6, CADPLUSCU2L6
Features & Benefits
- Enhanced power tool style grip is ergonomic and easy to hold
- Self-closing trigger guard prevents accidental ignition, providing added safety
- LED ignition counter provides instant feedback on the timing of the ignition and is visibile in sunny outdoor conditions
- Five second delay in ignition is a safety feature to allow the user to stop ignition, if necessary
- Battery life indicator integrated into the unit for real-time updates on battery life; compatible with both AA and rechargeable batteries
- Includes AA alkaline batteries to power approximately 600 connections
- Rechargeable batteries from Milwaukee® or DEWALT® can be used to power approximately 1500 connections using a 4Ah battery
- Battery adapters available for use with either Milwaukee® or DEWALT® rechargeable batteries (sold separately)
- High temperature lead with single molded insert into the unit keeps the most-often replaced component of ignition systems more securely attached and reliable
- Easy-to-use alligator clip design of the termination clearly shows a positive connection in the viewing window
Specifications
| Length: | 6 ft |
| Length: | 6 ft |