LED Area Luminaire

Item #: 1858416

Cat #: RSX4LEDP450KR5M

UPC:

Company wide:
0 in stock
Documents & Guides
LIT RSX4 LED P4 50K R5 MVOLT- RPA DDBXD

Overview

LIT RSX4 LED P4 50K R5 MVOLT- RPA DDBXD

With up to 70,000 lumens, the RSX4 can replace up to two 1000W metal halide luminaires, save up to 75% on energy costs and avoid up to eight expensive lamp changes. Coupled with nLight® AIR wireless controls, the RSX family provides enhanced end-user experiences and unmatched energy savings. Available with eight unique mountings, the RSX4 is specifically designed to provide one-for-one, and in some cases two-for-one, solutions for replacing existing metal halide or high pressure sodium lighting. RSX4 luminaires provide superior illumination at prices that will allow customers to meet their financial payback thresholds.

Also known as: RSX4LEDP450KR5M, LITRSX4LEDP450KR5M

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277