PLATT logo

90 Watt LED HID Replacement

Item #: 1858383
Cat #: S39679
UPC: 045923396793
$ 225.38 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 90W, Direct Wire Range Voltage: 100-277V, Bulb: LED for HID Retrofit for Hi bay, low bay and post top, Beam Spread Adjustable: 260°; 150°; 120°, Base: Mogul Extended (EX39), Lumens: 12600, Color Temperature: 5000K, CRI: 80+, Rated Average Life: 50,000 Hrs. Non-Dimmable. Equivalent to: 600W HID, 750W Incand., 150W CFL. P/N: Satco S39679: 90W/LED/HID/MB-G3/50K/100-277V

Overview

LED Lamp, 90W, Direct Wire Range Voltage: 100-277V, Bulb: LED for HID Retrofit for Hi bay, low bay and post top, Beam Spread Adjustable: 260°; 150°; 120°, Base: Mogul Extended (EX39), Lumens: 12600, Color Temperature: 5000K, CRI: 80+, Rated Average Life: 50,000 Hrs. Non-Dimmable. Equivalent to: 600W HID, 750W Incand., 150W CFL. P/N: Satco S39679: 90W/LED/HID/MB-G3/50K/100-277V
Also known as: 045923396793, S39679, SATS39679

Specifications

Base: Mogul Extended (EX39)
Color Temperature: 5000 (Bright White)
Wattage: 90
Type: Area Light, Post Top, LED Retrofit
Color Rendering Index (CRI): 80
Volts AC: 100-277
Dimming: No
Lumens: 12600
Base: Mogul Extended (EX39)
Wattage: 90
Color Rendering Index (CRI): 80
Dimming: No
Color Temperature: 5000 (Bright White)
Type: Area Light, Post Top, LED Retrofit
Volts AC: 100-277
Lumens: 12600

Customer Reviews

No reviews for this product
(0)