LED High Bay

Item #: 1858374

Cat #: JCBL30000LMACCR

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
JCBL 30000LM ACCR MVOLT GZ10

Overview

JCBL 30000LM ACCR MVOLT GZ10

With its round form and versatility, the JCBL LED high bay allows you to maintain a traditional look while taking advantage of advancements in controls technology. The JCBL provides you the options you want including housings, reflectors, lenses, IP65 rated optics, 6kV surge protection and more. Further enhance the control of your space, you can detect both occupancy and daylight so fixture light levels respond immediately for energy savings and to support building energy codes. Optional controls include, Bluetooth® Programmable Sensors for simple commissioning or nLight® wired and wireless network controls allowing for the creation of zones, scheduling, time-based controls and more. The JCBL round LED high bay has a lot to offer to meet the needs of any application including retail, warehousing, gymnasiums and manufacturing.

Also known as: JCBL30000LMACCR, LITJCBL30000LMACCR

Specifications

Lumens: 36000
Wattage: 204
Light Technology: LED
Dimmable: Yes
Diameter: 16.300 in
Volts AC Range: 120 - 277
Lumens: 36000
Light Technology: LED
Diameter: 16.300 in
Wattage: 204
Dimmable: Yes
Volts AC Range: 120 - 277