2x2' LED Smart Vol Retrofit, 4000K

Item #: 1858306

Cat #: VRT240N

UPC: 706762780500

$ 74.76 EA
Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Smart Volumetric Retrofit, 36 Watt, 120-277V, 4,500 Lumens, Color Temperature: 4000K, Uses Bluetooth Technology For A Completely Wireless Connection To Your Smart Phone Or Remote Wall Switch

Overview

2 Ft. x 2 Ft. LED Smart Volumetric Retrofit, 36 Watt, 120-277V, 4,500 Lumens, Color Temperature: 4000K, Uses Bluetooth Technology For A Completely Wireless Connection To Your Smart Phone Or Remote Wall Switch

The LED Volumetric Retrofit brings a new level of control and convenience to interior grid ceiling applications. Equipped with an on-board sensor that supports both occupancy sensing and daylight harvesting, this retrofit kit is the ultimate energy reduction tool. And while this functionality comes standard out of the box, it can be fully customized with just a

few taps to your mobile device. Our new mobile app, LiteSmart, enables fixtures in a space to be grouped together and function as one; they can be turned on/off, dimmed, or programmed based on your schedule. Settings can be adjusted and pushed live in seconds. Custom scene configurations can also be created to meet the various needs of the space.

Also known as: 706762780500, VRT240N, LTRVRT240N

Specifications

Lumens: 4500
Color Temperature: 4000 (Cool White)
Wattage: 36
Length: 2 ft
Width: 2 ft
Lumens: 4500
Wattage: 36
Width: 2 ft
Color Temperature: 4000 (Cool White)
Length: 2 ft