7.5BR30/LED/927/120V/2PK

Item #: 1858292

Cat #: S11333

UPC: 045923113338

Company wide:
0 in stock
Documents & Guides
7.5 Watt; BR30 LED; 2700K; Medium Base; 105 deg. Beam Angle; 120 Volt; 2-pack

Overview

7.5 Watt; BR30 LED; 2700K; Medium Base; 105 deg. Beam Angle; 120 Volt; 2-pack

Satco's S11333 7.5-watt, forward and reverse phase dimmable LED Lensed bulb offers warm white light and a 105 degree beam spread. Ideal for indoor residential and commercial lighting applications, this LED bulb is dimmable and long-lasting. The bulb's medium base fits all standard lamps and fixtures, and provides 25,000 hours of superior lighting.

Also known as: 045923113338, S11333, SATS11333

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 650
Material: Plastic, Metal
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Wattage: 7.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 105°
Base: Medium Screw (E26)
Lumens: 650
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Light Technology: LED
Angle: 105°
Volts AC: 120
Material: Plastic, Metal
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Dimmable: Yes