LED Flood Light & Highbay

Item #: 1858274

Cat #: 10293

UPC:

Company wide:
0 in stock
Documents & Guides
EIK10293 96000LM 600W 5K

Overview

EIK10293 96000LM 600W 5K

SIGNAL is the brightest flood light/highbay fixture on the market with an output of nearly 100,000 lumens. SIGNAL’s lightweight design allows for easy installation and unparalleled energy savings

Also known as: 10293, EIK10293

Specifications

Wattage: 600
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Color: Black
Light Technology: LED
Dimmable: Yes
Lumens: 96000
Volts AC Range: 120 - 277
Wattage: 600
Color Rendering Index (CRI): 70
Light Technology: LED
Lumens: 96000
Color Temperature: 5000 (Bright White)
Color: Black
Dimmable: Yes
Volts AC Range: 120 - 277