Knob Rotary Dimmer/Fan Control Repl BK
Item #: 1858179
Cat #: RKRD-BK-BP
UPC: 032664699498
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
Eaton dimmer knob, Black, Indoor, Polycarbonate, Used with RI061, RI101, R106P
Overview
Eaton dimmer knob, Black, Indoor, Polycarbonate, Used with RI061, RI101, R106P
Eaton's fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with color change kits and are compatible with traditional-style or screwless wallplates.
Also known as: 032664699498, RKRD-BK-BP, CWDRKRDBKBP
Specifications
No Specifications Available