SW Tog 4Way 15A 120V Grd AL 4543814

Item #: 1858140

Cat #: 12427ABOX

UPC: 032664734953

$ 12.09 EA
Company wide:
0 in stock
Documents & Guides
SW Tog 4Way 15A 120V Grd AL 4543814SW Tog 4Way 15A 120V Grd AL 4543814

Overview

SW Tog 4Way 15A 120V Grd AL 4543814SW Tog 4Way 15A 120V Grd AL 4543814

Cooper Wiring Devices’ Standard Grade switches are the industry’s finest toggle switches for use in residential and light commercial applications. Unique features such as longer, wider mounting straps, built‑in wire strippers and wire looping aids make these switches fast and easy to install.

Also known as: 032664734953, 12427ABOX, CWD12427ABOX

Specifications

Type: Residential
Type: Residential