LED 8 Ft. T8-Ready General Purpose Strip

Item #: 1858122

Cat #: GPS8WA4LT8B1

UPC: 762148286776

$ 42.00 EA
Clearance
Price good while supplies last
Company wide:
29 in stock
Documents & Guides
LED T8-Ready General Purpose Strip Fixture: 8 Ft., 4-Lamp; T8 Type B Single Ended, cULus Damp Location Rated, Sockets Are Pre-Wired For Single-Ended Type B (Ballast ByPass) T8 Lamps

Overview

LED T8-Ready General Purpose Strip Fixture: 8 Ft., 4-Lamp; T8 Type B Single Ended, cULus Damp Location Rated, Sockets Are Pre-Wired For Single-Ended Type B (Ballast ByPass) T8 Lamps

The LED T8-Ready luminaires feature the look of classic fluorescent luminaires while operating modern single-ended LED T8 Type B lamps. The easy-to-install LED T8-Ready General Purpose Strips maintain that classic look while operating one or two lamps. Available in 4 foot or 8 foot lengths, they are suitable for a wide range of indoor applications including workshops, hallways, laundry rooms and industrial task lighting.

Also known as: 762148286776, GPS8WA4LT8B1, TCPGPS8WA4LT8B1

Specifications

Length: 8 ft, 96 in
Light Technology: LED
Length: 8 ft, 96 in
Light Technology: LED