M12™ Green 360° 3-Plane Laser Kit

Item #: 1858100

Cat #: 3632-21

UPC: 045242593149

$ 649.00 EA
Company wide:
12 in stock
Documents & Guides
M12™ Green 360° 3-Plane Laser Kit, Includes: (1) M12™ Green 360° 3-Plane Laser Kit (3632-21), (1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) Responsive Laser Alignment Target (48-35-1111) & (1) Carrying Case

Overview

M12™ Green 360° 3-Plane Laser Kit, Includes: (1) M12™ Green 360° 3-Plane Laser Kit (3632-21), (1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) Responsive Laser Alignment Target (48-35-1111) & (1) Carrying Case

Our M12™ Green 360˚ 3 Plane Laser Kit provides you with all day runtime and best visibility in its class. You'll get 15+ hours of continuous runtime when paired with an M12™ REDLITHIUM™ 4.0 XC Battery for ultimate productivity. The high-intensity green laser offers you superior visibility up to 250' (diameter) for long-range applications. The three 360° planes include horizontal and two vertical lines for fast and easy alignment, leveling, squaring, and transfers allowing you to easily layout large spaces with one tool. The integrated bracket features a micro control and pivots on plumb point for easy and fast alignment. The amplified rare earth magnets provide a strong hold and will not slide on steel studs, while an integrated hang hole makes setup easy and efficient in any environment. As a part of the industry-leading MILWAUKEE® M12™ System, this 360˚ laser level is compatible with all M12™ Batteries.

Also known as: 045242593149, 3632-21, MIL363221, Electrical

Specifications

Type: Lithium Battery
Color: Black/Red/Green
Type: Lithium Battery
Color: Black/Red/Green