Energy Recovery Ventilator (ERV)

Item #: 1858032

Cat #: B160E75RT

UPC: 026715264636

$ 1805.58 EA
Company wide:
7 in stock
Documents & Guides
AI Series™ 160 CFM Energy Recovery Ventilator (ERV), By Continuously Monitoring Changing Indoor And Outdoor Conditions, The AI Series With VIRTUO™ Air Technology, Provides Fresh, Filtered And Healthy Air Throughout The Home, MERV 8 Filters Are Installed Standard, Capturing Lint, Dust, Pollen, Dust Mites, Debris And Spores For Superior Air Quality And Comfort, With A Selectable Airflow Speed Range From 35 – 160 CFM, Unit Setup, Balancing And Diagnostics Are Made Easy With Complete Control Using The Integrated LCD Screen Providing Real-Time Airflow Measurements, Automatic System Balancing And Simple Diagnostic Codes, No Drain Required, 120 Volts, 60 Hz, 2.5 Amps, 163 Watts, 6 Ft. Power Cord

Overview

AI Series™ 160 CFM Energy Recovery Ventilator (ERV), By Continuously Monitoring Changing Indoor And Outdoor Conditions, The AI Series With VIRTUO™ Air Technology, Provides Fresh, Filtered And Healthy Air Throughout The Home, MERV 8 Filters Are Installed Standard, Capturing Lint, Dust, Pollen, Dust Mites, Debris And Spores For Superior Air Quality And Comfort, With A Selectable Airflow Speed Range From 35 – 160 CFM, Unit Setup, Balancing And Diagnostics Are Made Easy With Complete Control Using The Integrated LCD Screen Providing Real-Time Airflow Measurements, Automatic System Balancing And Simple Diagnostic Codes, No Drain Required, 120 Volts, 60 Hz, 2.5 Amps, 163 Watts, 6 Ft. Power Cord

A healthy home starts with fresh air. The Broan AI series is the most advanced residential fresh air system on the market. This unit features our VIRTUO™ Air Technology which is specifically designed to provide fresh air in any season and in any installation situation. Easy installation combined with auto-balancing means fresh, filtered, comfortable air without the need for specialized measurement tools or added install time.

Also known as: 026715264636, B160E75RT, BRNB160E75RT

Specifications

CFM: 160, 64
CFM: 160, 64