Sustainable

Thermostat, Programable, 7-Day

Item #: 1857919
Cat #: TEP302DW
UPC: 027418082039
Call for price
Company wide:
5 in stock
Documents & Guides
V7-Day Programming Options With 4 Daily Events & 4 Quick Modes Including Early Start, Vacation, Comfort & Economy, Precise Temperature Control Accurate To +/- 0.9°F (0.5°C). Setpoint Range: 41°F to 86°F (5°C to 30°C). 72-Hour Memory Backup For Settings In Case Of Power Outages, Choose Temperature Display In Celsius Or Fahrenheit, Dimensions: 3.3" x 5.1" x 1.8" and 5.1" x 5.1" x 1.4"

Overview

V7-Day Programming Options With 4 Daily Events & 4 Quick Modes Including Early Start, Vacation, Comfort & Economy, Precise Temperature Control Accurate To +/- 0.9°F (0.5°C). Setpoint Range: 41°F to 86°F (5°C to 30°C). 72-Hour Memory Backup For Settings In Case Of Power Outages, Choose Temperature Display In Celsius Or Fahrenheit, Dimensions: 3.3" x 5.1" x 1.8" and 5.1" x 5.1" x 1.4"
Our range of premium electronic thermostats reduce energy usage and save as much as 10% on your heating bill*, while improving your comfort level, by keeping the room temperature consistent. Not sure which thermostat is right for you? Take a look at our line voltage electronic selection below, all ideally suited for electric baseboard, fan or convection heaters. Temperature Range: 41°F to 86°F (5°C to 30°C)
Also known as: 027418082039, TEP302DW, CDTTEP302DW

Specifications

Poles: 2
Color: White
Poles: 2
Color: White

Customer Reviews

No reviews for this product
(0)