PAR38 LED

Item #: 1857918
Cat #: 14PAR38/COR/930/F25/DIM/120V T20 6/1FB
UPC: 046677546946
$ 17.70 EA
Company wide:
21 in stock
Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1300, CRI: 90, Color Temperature: 3000K, Rated Life: 25,000 Hrs. CC# 546945, 12NC 929002045204. California Title-20 Compliant. Order product name: 14PAR38/COR/930/F25/DIM/120V T20 6/1FB

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1300, CRI: 90, Color Temperature: 3000K, Rated Life: 25,000 Hrs. CC# 546945, 12NC 929002045204. California Title-20 Compliant. Order product name: 14PAR38/COR/930/F25/DIM/120V T20 6/1FB
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design. 
Also known as: 046677546946, 14PAR38/COR/930/F25/DIM/120V T20 6/1FB, PHI14PAR38COR930F2

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1300
Color: White
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Dimming: Yes
Diameter: 4.750 in
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Shape: PAR38 (Sealed Beam)
Diameter: 4.750 in
Base: Medium Screw (E26)
Lumens: 1300
Color Rendering Index (CRI): 90
Dimming: Yes

Customer Reviews

No reviews for this product
(0)