SURGE PROTECTION DEVICE (SPD) 120/240VAC SINGLE SP

Item #: 1857914

Cat #: 7300

UPC: 696471078503

Company wide:
0 in stock
Suitable for type 1 or type 2 applications 50k amp per surge current capacity 200k amp short circuit current rating prewired with 24 inch of 10 gauge wire 1/2 inch nipple mount Nema 4 enclosure

Overview

Suitable for type 1 or type 2 applications 50k amp per surge current capacity 200k amp short circuit current rating prewired with 24 inch of 10 gauge wire 1/2 inch nipple mount Nema 4 enclosure

Lighting strikes and utility switching can cause voltage transients and power surges in the electrical grid. These surges travel through distribution lines and into your home or business, damaging sensitive electronic appliances and shortening their life. Many transients go undetected, but overtime, contribute to sudden and inexplicable failures of electrical equipment. Products that are susceptible to damage include mobile phones, computers, televisions, appliances, smart home devices and even lighting fixtures.

Generac's whole house surge protection device SPD helps protect against these damaging surges and transients by blocking them from entering your home or business.

Also known as: 696471078503, 7300, GPS7300

Specifications

IP/NEMA Rating: NEMA 4
IP/NEMA Rating: NEMA 4