6IN TRIM SHAL BAFFL PAR/BR30

Item #: 1857898

Cat #: 244SWWH

UPC: 661209020956

$ 37.28 EA
Company wide:
0 in stock
Documents & Guides
6" Shallow Baffle Trim

Overview

6" Shallow Baffle Trim
Also known as: 661209020956, 244SWWH, JUN244SWWH

Specifications

Color: White
Diameter: 6 in
Type: Baffle Trim
Color: White
Type: Baffle Trim
Diameter: 6 in