75W HID Retrofit LED Lamp, 50K

Item #: 1857889

Cat #: S39769

UPC: 045923397691

Company wide:
0 in stock
Documents & Guides
75 Watt LED HID Replacement; 5000K; Mogul Extended Base; Adjustable Beam Angle; Type B Ballast Bypass;100-277 Volt

Overview

75 Watt LED HID Replacement; 5000K; Mogul Extended Base; Adjustable Beam Angle; Type B Ballast Bypass;100-277 Volt

Satco's S39769 75W, HID replacement LED lamp offers natural light, optional add on sensor, and an adjustable(120, 150, 260) beam spread. The lamp features built in surge protection with a mogul extended base. Suitable for outdoor pole lamps, this high lumen lamp provides superior illumination.

Also known as: 045923397691, S39769, SATS39769

Specifications

Lumens: 10500
Color Temperature: 5000 (Bright White)
Wattage: 75
Material: Thermoplastic, Steel, Aluminum
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Lumens: 10500
Wattage: 75
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Material: Thermoplastic, Steel, Aluminum
Volts AC: 100 - 277
Dimmable: No
Base: Mogul Extended Screw (EX39)