
30" Swivel LED Undercabinet Module, White
Item #: 1857874
Cat #: UPLD 30IN SWW4 90CRI WH M6
UPC: 193048487084
$ 128.55 EA
Company wide:
69
in stock
Documents & Guides
30 Inch LED Swivel Undercabinet, Switchable CCT – 3000K, 3500K, & 4000K, 90 CRI, White
Overview
30 Inch LED Swivel Undercabinet, Switchable CCT – 3000K, 3500K, & 4000K, 90 CRI, White
Also known as: 193048487084, UPLD 30IN SWW4 90CRI WH M6, JUNUPLD30INSWW490W
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White) |
| Length: | 30 in |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White) |
| Color: | White |
| Length: | 30 in |
| Color Rendering Index (CRI): | 90 |