2400 PSI 13A Electric Cold Water Pressure Washer

Item #: 1857726
Cat #: DWPW2400
UPC: 885911698917
$ 329.00 EA
Company wide:
111 in stock
Documents & Guides
Electric Cold Water Pressure Washer, MAX 1.3 GPM (AT 2400 PSI), 13 Amp Motor, 25 ft. Kink-Resistant Hose & 35 ft. Power Cord, Removable Detergent Tank, Includes: (1) DWPW2400 Pressure Washer, (1) Turbo Nozzle, (1) 15-Degree Nozzle, (1) 25-Degree Nozzle, (1) 40-Degree Nozzle,(1) Soap Nozzle, (1) Wand & (1) Hose

Overview

Electric Cold Water Pressure Washer, MAX 1.3 GPM (AT 2400 PSI), 13 Amp Motor, 25 ft. Kink-Resistant Hose & 35 ft. Power Cord, Removable Detergent Tank, Includes: (1) DWPW2400 Pressure Washer, (1) Turbo Nozzle, (1) 15-Degree Nozzle, (1) 25-Degree Nozzle, (1) 40-Degree Nozzle,(1) Soap Nozzle, (1) Wand & (1) Hose
You can rely on the durable, mobile, and powerful DEWALT 2400 psi Pressure Washer, delivering enough power to handle your outdoor cleaning tasks. Be prepared to tackle just about any job or wash your vehicle with the accessories you need. This Cold-Water Pressure Washer comes equipped with five nozzles, including a Turbo nozzle and built-in storage for organization. Built to transport over rugged terrain, the pressure washer features premium 10 in. pneumatic wheels so you can take it to the jobsite. The 2400 PSI Cold-Water Pressure Washer is backed by a 3 Year Limited Warranty.
Also known as: 885911698917, DWPW2400, DEWDWPW2400

Specifications

Amps: 13
Amps: 13

Customer Reviews

No reviews for this product
(0)