1-1/4" Fiberglass 11-1/4° Elbow, 24" Radius, Black

Item #: 1855722

Cat #: 114FG1114X24

UPC:

Company wide:
0 in stock
Documents & Guides
1-1/4 Inch Fiberglass 11-1/4 Degree Sweep Elbow, 24 Inch Radius, Black

Overview

1-1/4 Inch Fiberglass 11-1/4 Degree Sweep Elbow, 24 Inch Radius, Black
Also known as: 114FG1114X24

Specifications

Diameter: 1 1/4 in
Color: Black
Material: Fiberglass
Angle: 11 1/4°
Sweep Radius: 24 in
Diameter: 1 1/4 in
Material: Fiberglass
Sweep Radius: 24 in
Color: Black
Angle: 11 1/4°