5" Fiberglass 22-1/2° Elbow, 36" Radius, Black

Item #: 1855721

Cat #: 5FG2212X36

UPC:

Company wide:
0 in stock
Documents & Guides
5 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Black

Overview

5 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Black
Also known as: 5FG2212X36

Specifications

Color: Black
Material: Fiberglass
Diameter: 5 in
Angle: 22 1/2°
Sweep Radius: 36 in
Color: Black
Diameter: 5 in
Sweep Radius: 36 in
Material: Fiberglass
Angle: 22 1/2°