1-1/4" Fiberglass 22-1/2° Elbow, 24" Radius, Black

Item #: 1855720

Cat #: 114FG2212X24

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
1-1/4 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Black

Overview

1-1/4 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Black
Also known as: 114FG2212X24

Specifications

Diameter: 1 1/4 in
Color: Black
Material: Fiberglass
Angle: 22 1/2°
Sweep Radius: 24 in
Diameter: 1 1/4 in
Material: Fiberglass
Sweep Radius: 24 in
Color: Black
Angle: 22 1/2°

Customer Reviews

No reviews for this product
(0)