1" Fiberglass 45° Elbow, 24" Radius, Black

Item #: 1855719

Cat #: 1FG45X24

UPC:

Company wide:
0 in stock
Documents & Guides
1 Inch Fiberglass 45 Degree Sweep Elbow, 24 Inch Radius, Black

Overview

1 Inch Fiberglass 45 Degree Sweep Elbow, 24 Inch Radius, Black
Also known as: 1FG45X24

Specifications

Diameter: 1 in
Color: Black
Material: Fiberglass
Angle: 45°
Sweep Radius: 24 in
Diameter: 1 in
Material: Fiberglass
Sweep Radius: 24 in
Color: Black
Angle: 45°