
4' 30W LED Strip Fixture, 35/40/50K
Item #: 1855710
Cat #: 4-OEC-LED-3000L/4000L/5000L-DI
UPC: 194672003145
$ 95.46 EA
Company wide:
110
in stock
Documents & Guides
Architectural LED Strip, 4 Foot, Multiple Lumen: 3000/4000/5000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming, Suspended or Surface Mount
Overview
Architectural LED Strip, 4 Foot, Multiple Lumen: 3000/4000/5000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming, Suspended or Surface Mount
The OEC is a versatile LED strip light that can be suspended or surface mounted.
Also known as: 194672003145, 4-OEC-LED-3000L/4000L/5000L-DI, ETE4OECLED3000L400
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 5000, 4000, 3000, Selectable |
| Length: | 4 ft, 48 in |
| Color: | White |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Lumens: | 5000, 4000, 3000, Selectable |
| Color: | White |