Motion/Daylight control

Item #: 1855676

Cat #: RP-LBI-OC2-A

UPC: 844006024208

$ 58.54 EA
Company wide:
10 in stock
Documents & Guides
Basic Motion/Daylight Control: Adjustable Via Remote Control For (1) Sensitivity, (2) Duration of Time At High Light Level Before Dimming To Low (2) Duration of Time At Low Light Level Before Turning Off, (3) Ramping Up And Down Light Levels Based On Daylight, And (4) The Dimmed Light Level %, Includes: (1) OC2 Sensor; (1) Surface Mount Magnetic Clip; (2) Seamless Connector-DIM; (1) 12” Linking Cable-DIM

Overview

Basic Motion/Daylight Control: Adjustable Via Remote Control For (1) Sensitivity, (2) Duration of Time At High Light Level Before Dimming To Low (2) Duration of Time At Low Light Level Before Turning Off, (3) Ramping Up And Down Light Levels Based On Daylight, And (4) The Dimmed Light Level %, Includes: (1) OC2 Sensor; (1) Surface Mount Magnetic Clip; (2) Seamless Connector-DIM; (1) 12” Linking Cable-DIM

Sensor OC2 is a Tri-Level, remote controllable high frequency sensor designed to easily integrate with the light bars. It is totally plug&play! It can dim the light bars down to conserve more energy from both motion and daylight. The OC2 sensor controls the 0-10V DIM signal in both directions from the Sensor unit. Each sensor kit comes with (1) OC2 sensor; (1) surface mount magnetic clip; (2) Seamless Connector-DIM; (1) 12” Linking Cable-DIM.

Also known as: 844006024208, RP-LBI-OC2-A, LGDRPLBIOC2A

Specifications

Length: 12 in
Light Technology: LED
Dimmable: Yes
Length: 12 in
Dimmable: Yes
Light Technology: LED