GFCI Receptacle Tester with LCD

Item #: 1855646
Cat #: RT250
UPC: 092644693212
$ 21.97 EA
Company wide:
123 in stock
Documents & Guides
GFCI Receptacle Tester with LCD, Large Backlit LCD Readout, Bright Green & Red LEDs Illuminate For Visual Indicators, CAT II 135V Safety Rating, Durable 6.6-Foot (2 m) Drop Protection, For Use On 3-Wire, North American 120V Electrical Outlets Only

Overview

GFCI Receptacle Tester with LCD, Large Backlit LCD Readout, Bright Green & Red LEDs Illuminate For Visual Indicators, CAT II 135V Safety Rating, Durable 6.6-Foot (2 m) Drop Protection, For Use On 3-Wire, North American 120V Electrical Outlets Only
The RT250 is an electrical receptacle tester that tests the wiring conditions at an electrical outlet and inspects GFCI devices. The LCD displays the voltage, identifies the wiring fault, and the time required to trip a GFCI device. It is designated for use with North American 3-wire 120V electrical outlets.
Also known as: 092644693212, RT250, KLERT250

Specifications

Length: 4 1/2 in
Length: 4 1/2 in

Customer Reviews

No reviews for this product
(0)