CCP UL98 Fusible Disconnect Switch

Item #: 1854906

Cat #: CCP2-2-30CF

UPC: 051712709255

$ 240.90 EA
Company wide:
0 in stock
Documents & Guides
CCP UL98 Fusible Disconnect Switch, Finger Safe, Lock-On Provision, 600 VAC, 125 VDC, 225 Amps

Overview

CCP UL98 Fusible Disconnect Switch, Finger Safe, Lock-On Provision, 600 VAC, 125 VDC, 225 Amps
Also known as: 051712709255, CCP2-2-30CF, BUSCCP2230CF

Specifications

Volts DC: 125
Amps: 225
Volts AC: 600
Volts DC: 125
Volts AC: 600
Amps: 225