CCP NO/NC AUX CONTACT

Item #: 1854898

Cat #: CCP2-AUX

UPC: 051712709668

$ 43.21 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CCP NO/NC AUX CONTACT

Overview

CCP NO/NC AUX CONTACT
Also known as: 051712709668, CCP2-AUX, BUSCCP2AUX

Specifications

Mounting: Side
Amps: 5
Volts DC: 125
Poles: 1
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Class: CCP
Mounting: Side
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 5
Poles: 1
Interrupt Rating DC: 10 kA
Class: CCP