BULL.FLD 2X12W 4K 120V CU4 HD VG

Item #: 1854861

Cat #: BULLET 2X12 NVG

UPC: 019813196541

$ 322.13 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Floodlights 2528 Lumens Bullet 24W 4000K Verde Green

Overview

Floodlights 2528 Lumens Bullet 24W 4000K Verde Green
Also known as: 019813196541, BULLET 2X12 NVG, RABBULLET2X12NVG

Specifications

Wattage: 24
Color: Verde Green
Color Temperature: 4000 (Cool White)
Mounting: Wall
Light Technology: LED
Lumens: 2528
Wattage: 24
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Verde Green
Mounting: Wall
Lumens: 2528