Wall Angle Support Kit Cable Runway

Item #: 1854851

Cat #: 11421-724

UPC: 703957178548

$ 56.74 EA
Company wide:
5 in stock
Documents & Guides
Wall Angle Support Kit Cable Runway, 26" Width x 2" Height x 2" Depth, Black

Overview

Wall Angle Support Kit Cable Runway, 26" Width x 2" Height x 2" Depth, Black
Also known as: 703957178548, 11421-724, CPI11421724

Specifications

Height: 2 in
Color: Black
Depth: 2 in
Width: 26 in
Height: 2 in
Depth: 2 in
Color: Black
Width: 26 in