Universal Cable Runway, Black

Item #: 1854849

Cat #: 10250-724

UPC: 703957115970

$ 255.31 EA
Company wide:
0 in stock
Documents & Guides
Universal Cable Runway, 24" Width, 1.5" Height, 9.96' Length, Black

Overview

Universal Cable Runway, 24" Width, 1.5" Height, 9.96' Length, Black
Also known as: 703957115970, 10250-724, CPI10250724

Specifications

Width: 24 in
Length: 9.96 ft
Color: Black
Height: 1.5 in
Width: 24 in
Color: Black
Length: 9.96 ft
Height: 1.5 in