15HLE fuse, Current Limiting Fuse, E-rated power, HLE series, 125A, 63 kA, 15.5 kV max, Double barre

Item #: 1854134

Cat #: 15HLE-125E-D

UPC: 051712750653

$ 3877.96 EA
Company wide:
0 in stock
Documents & Guides
15HLE fuse, Current Limiting Fuse, E-rated power, HLE series, 125 Amp, 63 kA, 15.5 kV max, Double barrel, Indoor

Overview

15HLE fuse, Current Limiting Fuse, E-rated power, HLE series, 125 Amp, 63 kA, 15.5 kV max, Double barrel, Indoor

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuse clips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712750653, 15HLE-125E-D, BUS15HLE125ED

Specifications

Amps: 125
Volts AC: 15.500kV
Type: Medium Voltage Fuse
Amps: 125
Type: Medium Voltage Fuse
Volts AC: 15.500kV