Current Limiting Fuse, E-Rated Power, HLE series, 100A, 63 kA, 15.5 kV Max, Double Barrel, Indoor/Outdoor

Item #: 1854133

Cat #: 15HLE-100E-D

UPC: 051712750660

Call for price
Company wide:
0 in stock
Documents & Guides
Current Limiting Fuse, E-Rated Power, HLE series, 100 Amp, 63 kA, 15.5 kV Max, Double Barrel, Indoor/Outdoor

Overview

Current Limiting Fuse, E-Rated Power, HLE series, 100 Amp, 63 kA, 15.5 kV Max, Double Barrel, Indoor/Outdoor

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712750660, 15HLE-100E-D, CUT15HLE100ED

Specifications

Amps: 100
Type: Current-Limiting, Fuse
Volts AC: 15.500kV
Interrupt Rating AC: 63 kA
Amps: 100
Volts AC: 15.500kV
Type: Current-Limiting, Fuse
Interrupt Rating AC: 63 kA