Operator Shaft, Flex, Power Defense, Breaker, Molded Case, PD2, Metal Handle, NEMA 1/3R/12, 5' Cable

Item #: 1854054

Cat #: PDG2XFS05

UPC: 786689360382

$ 528.75 EA
Company wide:
0 in stock
Documents & Guides
Operator Shaft, Flex, Power Defense, Breaker, Molded Case, PD2, Metal Handle, NEMA 1/3R/12, 5 Foot Cable

Overview

Operator Shaft, Flex, Power Defense, Breaker, Molded Case, PD2, Metal Handle, NEMA 1/3R/12, 5 Foot Cable

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786689360382, PDG2XFS05, CUTPDG2XFS05

Specifications

Length: 5 ft
Type: Flex Shaft, Breaker; Molded Case
Material: Metal
Length: 5 ft
Material: Metal
Type: Flex Shaft, Breaker; Molded Case