2-Pole BR Breaker Surge Protection Device

Item #: 1854018

Cat #: BRNSURGE

UPC: 786689353667

$ 110.80 EA
Company wide:
3 in stock
Eaton Type BR Circuit Breaker Surge Protective Device, 2-Pole Lead Length: 8 inches (203.2 mm),

Overview

Eaton Type BR Circuit Breaker Surge Protective Device, 2-Pole Lead Length: 8 inches (203.2 mm),

Eaton’s Type 2 Complete Home Surge Protection (CHSP) products are UL® 1449 3rd Edition Listed and provide the highest level of surge protection and safety. Type 2 surge products are permanently connected devices that are installed on the load side of the service entrance overcurrent protective device.

Also known as: 786689353667, BRNSURGE, CUTBRNSURGE, Surge protector, spd

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: BR
Poles: 2
Family / Style: BR
Volts AC: 120, 240