This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
11 Watt; A19 LED; Clear; 2700K; Medium Base; 120 Volt
Overview
11 Watt; A19 LED; Clear; 2700K; Medium Base; 120 Volt
Satco's S11356 8-watt LED bulb is an elegant and traditional lighting solution for the home. Illuminate dining rooms, living rooms, and office spaces with this dimmable, white bulb. Featuring a beam spread of 360 degrees, this bulb delivers 15,000 hours of warm white light.
Also known as: 045923113574, S11357, SATS11357
Specifications
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Lumens: | 1100 |
| Material: | Plastic, Metal |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 11 |
| Shape: | A19 (Arbitrary) |
| Color Temperature: | 2700 (Warm White) |
| Standards: | California Title 20, California Title 24 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Lumens: | 1100 |
| Color Rendering Index (CRI): | 90 |
| Shape: | A19 (Arbitrary) |
| Standards: | California Title 20, California Title 24 |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Material: | Plastic, Metal |
| Wattage: | 11 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |