M12 FUEL™ 1.6 Gallon Wet/Dry Vacuum

Item #: 1853915

Cat #: 096020

UPC: 045242568116

$ 150.51 EA
Company wide:
6 in stock
Documents & Guides
M12 FUEL™ 1.6 Gallon Wet/Dry Vacuum, Includes: (1) M12 FUEL™ 1.6 Gallon Wet/Dry Vacuum (0960-20), (1) Crevice Tool, (1) 5' Flexible Hose, (1) HEPA Filter (49-90-1900), (1) Utility Nozzle & (1) Wall Mount

Overview

M12 FUEL™ 1.6 Gallon Wet/Dry Vacuum, Includes: (1) M12 FUEL™ 1.6 Gallon Wet/Dry Vacuum (0960-20), (1) Crevice Tool, (1) 5' Flexible Hose, (1) HEPA Filter (49-90-1900), (1) Utility Nozzle & (1) Wall Mount

Our M12 FUEL™ 1.6 Gallon Wet/Dry Vacuum is the first cordless 12V wet/dry vacuum of its kind. It delivers you up to 40% more suction than 18V competitors, is the most compact, and is up to 2X quieter compared to other common wet/dry shop vacs. The POWERSTATE™ brushless motor delivers up to 45 CFM and 42" of suction. It's compact footprint stores neatly in a van or cart with a stackable design and organized on-board storage conveniently keeps the attachments inside of the unit. It also comes with a wall mount hanging plate, giving you increased storage options. With 14 minutes of runtime on high and 26 minutes on the low setting, this compact vacuum is ideal for spot and service focused wet/dry quick clean up needs. This MILWAUKEE® cordless wet/dry vac comes with a flexible hose, crevice tool, utility nozzle, wall mount, and a certified HEPA filter.

Also known as: 045242568116, 096020, MIL096020

Specifications

Color: Red/Black
Color: Red/Black