LED Area Luminaire

Item #: 1853875

Cat #: RSX2LEDP550KR5M

UPC:

Company wide:
0 in stock
Documents & Guides
LIT RSX2 LED P5 50K R5 MVOLT- RPA DBLXD

Overview

LIT RSX2 LED P5 50K R5 MVOLT- RPA DBLXD

With up to 31,000 lumens, the RSX2 can replace up to 400W metal halide, and in some instances replace 1000W metal halide luminaires, saving up to 75% on energy costs and avoid up to eight expensive lamp changes. Coupled with nLight® AIR wireless controls, the RSX family provides enhanced end-user experiences and unmatched energy savings. Available with eight unique mountings, the RSX is specifically designed to provide one-for-one solutions for replacing existing metal halide or high pressure sodium lighting. RSX2 luminaires provide superior illumination at prices that will allow customers to meet their financial payback thresholds.

Also known as: RSX2LEDP550KR5M, LITRSX2LEDP550KR5M

Specifications

Color Temperature: 5000 (Bright White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Color: Black
Volts AC Range: 120 - 277