MX FUEL Handheld Core Drill Kit

Item #: 1853873

Cat #: MXF301-2CP

UPC: 045242534050

$ 3836.69 EA
Company wide:
0 in stock
Documents & Guides
MX FUEL Handheld Core Drill Kit, Includes: (1)MX FUEL™ Handheld Core Drill, (2) MX FUEL™ REDLITHIUM™ CP203 Battery Pack (MXFCP203), (1) MX FUEL™ Charger (MXFC), (1) Hard Case with Wheels, (1) Quick Connect Collar, (1) 5/8"-11 Bit Adapter & (1) Trigger Lock-On

Overview

MX FUEL Handheld Core Drill Kit, Includes: (1)MX FUEL™ Handheld Core Drill, (2) MX FUEL™ REDLITHIUM™ CP203 Battery Pack (MXFCP203), (1) MX FUEL™ Charger (MXFC), (1) Hard Case with Wheels, (1) Quick Connect Collar, (1) 5/8"-11 Bit Adapter & (1) Trigger Lock-On

The MX FUEL™ Handheld Core Drill allows you to core with more confidence than ever before. A patented clutch and AUTOSTOP™ technology delivers a safer handheld coring experience by providing maximum control and prevents over-rotation in case the machine gets bound up. The POWERSTATE™ Brushless Motor delivers the power to core up to 6” holes in reinforced concrete. REDLINK PLUS™ Intelligence ensures maximum performance and protection from overload, over heating, and over discharge. AUTOSTOP™, an onboard LED level, and performance gauge provide maximum efficiency while coring. These features, along with the option to wet or dry core make it easier to core anywhere. The MX FUEL™ REDLITHIUM™ battery pack powers through concrete and block almost anywhere, without the hassle of extension cords or tripping breakers. It is compatible with all MX FUEL™ REDLITHIUM™ batteries, the hardest working most reliable power for equipment. The MX FUEL™ Handheld Core Drill is ONE-KEY™ Compatible: Track, manage and secure equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability.

Also known as: 045242534050, MXF301-2CP, MILMXF3012CP

Features & Benefits

  • Safer, Easier Handheld Coring Anywhere
  • The Power To Core 6" Holes In Reinforced Concrete
  • Fully Compatible with the MX FUEL™ Equipment System
  • Patented Clutch Design
  • AUTOSTOP™ Technology
  • Low Speed: 790 RPM/ High Speed: 1550 RPM
  • Push Button Activation
  • Onboard LED Level
  • Onboard LED Performance Gauge

Specifications

Type: Lithium Ion
Type: Lithium Ion