2'x2' LED Troffer, 40K, PC

Item #: 1853867

Cat #: 2BLT240LLP940

UPC: 194994806899

Call for price
Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Troffer, Smooth Reflector, 120-277V, 4000 Lumens, Curved/Ribbed Diffuser, eldoLED Dims To 1% (0-10 Volt Dimming), 90 CRI, Color Temperature: 4000K, nLight AIR Generation 2 Enabled, nLight AIR Control With PDT Dual Technology Integral Occupancy Sensor And Automatic Dimming Photocell

Overview

2 Ft. x 2 Ft. LED Troffer, Smooth Reflector, 120-277V, 4000 Lumens, Curved/Ribbed Diffuser, eldoLED Dims To 1% (0-10 Volt Dimming), 90 CRI, Color Temperature: 4000K, nLight AIR Generation 2 Enabled, nLight AIR Control With PDT Dual Technology Integral Occupancy Sensor And Automatic Dimming Photocell

The BLT Series by Lithonia Lighting® is what you’ve come to expect from the leader in lighting. With its endless options and configurations, BLT provides the versatility you need at a value that can’t be beat. BLT matches seamlessly with the rest of the BL Family to give you a consistent look and performance throughout your entire building or campus. Embedding wired or wireless nLight® controls further optimizes LED savings for customers today and scales with your space as it grows.

Also known as: 194994806899, 2BLT240LLP940, LIT2BLT240LLP940.

Specifications

Type: Occupancy Sensor, 0-10V Dimming
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Lumens: 4000
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Occupancy Sensor, 0-10V Dimming
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277