SUBPANEL, FLAT

Item #: 1853853

Cat #: SCE6P4

UPC:

$ 3.86 EA
Company wide:
0 in stock
Documents & Guides
SCE SCE-6P4 SUBPANEL, FLAT

Overview

SCE SCE-6P4 SUBPANEL, FLAT
Also known as: SCE6P4, SAGSCE6P4

Specifications

Width: 4 in
Height: 6 in
Width: 4 in
Height: 6 in